Beli knurled knob di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Knurled KnobDeskripsi:Suitable for temporary joining.atribut:
- Material: Steel (SS400, chrome plated)
- TRUSCO Knurled Knobatribut:
- Material: Steel (SS400, chrome plated)
- TRUSCO Grip Knob Boltatribut:
- Heat Resistance Temperature (°C): 70
- TRUSCO With knurled knob stageatribut:
- Material: Steel (SS400, chrome plated)
- Outside Diameter (mm): 16
- Knob Height (mm): 9.5
- Screw Dimensions: M4 x 0.70
- Thread Length (mm): 16
- Specification: Male thread type
- Tochigiya Knurled knob (Male thread)Deskripsi:A metal knob that can withstand hard use.Machine tools, jigs and tools, OA equipment, etc.* Only for TL-KNM, the shape of the tip of the thread is rounded.atribut:
- Connection to Equipment: Male screw (with step)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type: Round type
- TRUSCO With Knurled Knob Stageatribut:
- Heat Resistance Temperature (°C): 10
- TRUSCO Knurled KnobDeskripsi:-A knurled knob with a stepped type.-Knurling processing makes it difficult to slide and quick fastening is possible.atribut:
- Outer Diameter: 16mm
- Knob Height: 9.5mm
- Screw Dimension: M4x0.70
- Screw Height: 9.5mm
- ELESA Plastic Lobe KnobDeskripsi:-A pentagon type knob that fits the hand during operation.
- ELESA Plastic Knurled Knobatribut:
- Heat Resistance Temperature (°C): 90
- Osaka Spirit Nobstar Orange (Knop)Deskripsi:Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.atribut:
- Material: (Cap, body) 66 nylon
- Color: orange
- Applicable to: Hex nut 3 types
- TRUSCO Lobe Knob BoltDeskripsi:This is a pentagonal type knob that is familiar to the hand.atribut:
- Color: Black
- Specification: Male Screw type
- Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
- Screw Length (mm): 30
- Heat Resistance Temperature (°C): 70
- TRUSCO Lobe Knob BoltDeskripsi:For machine tools, jigs and tools, office equipment, OA equipment, etc.atribut:
- Color: Black
- Finishing Material: (Knob) ABS Resin, (Male Thread) Steel / Trivalent Chromate
- Knob Height: 14
- Outside Diameter (mm): 35
- Screw Dimensions: M6 x 1.00
- Specifications: Male Screw Type
- Heat Resistance Temperature (°C): 70
- KONOE Star KnobDeskripsi:You can freely change the color and size according to the purpose. Insert a commercially available hexagon bolt, put on the cap, and you have a knob star bolt that you can turn by hand. Similarly, if you insert 3 types of commercially available hexagon nuts, you will have a knob star nut that you can turn by hand.* Bolts and 3 types of nuts are not included.atribut:
- Material: Nylon
- Heat Resistance Temperature (°C): 75
- KONOE Knob Staratribut:
- Material: Knob:Nylon 66, Cap:Nylon 66
- Cap Color: Orange
- Outside Diameter (mm): 53.0
- Cap Diameter (mm): 24.8
- Knob Height (mm): 22.3
- Heat Resistant Temperature: 75degrees
- SUPER TOOL Double-End Ratchet Wrench (Reversible Claw Type) (Kunci Ring Ratchet)Deskripsi:-Reversing is a switching claw type.-Cathodic Electro-Deposition Coating.-Claw type is easy to wash when the window of the switching claw is sanded by the opening.-Safety rope mounting holes are provided. (17 x 19, 17 x 21, 19 x 21 provide 2 mounting hole
- ELESA Plastic Locking Key Knobatribut:
- Knob Height (mm): 15
- Outer Diameter (mm): 32
- GAE Contactor For Capacitor (Kontaktor)Deskripsi:Switching of capacitors in systems for compensation of reactive energy (classic automation devices).atribut:
- Lugs-at Aux. Block End: Pin Type Lug
- Lugs-at Contactor End: Ring Type Lug
- Wire Material: PTFC Coated Resistance Wire
- TRUSCO Knurled KnobDeskripsi:-A flat knurled knob.-Knurling processing makes it difficult to slide and quick fastening is possible.
- TRUSCO Knurled Knob Flatatribut:
- Heat Resistance Temperature (°C): 10
Daftar Harga knurled knob Terbaru October 2026
| TRUSCO Knurled Knob | Rp24.900 |
| TRUSCO Knurled Knob | Rp37.900 |
| TRUSCO Grip Knob Bolt | Rp15.900 |
| TRUSCO With knurled knob stage | Rp68.900 |
| Tochigiya Knurled knob (Male thread) | Rp119.900 |
| TRUSCO With Knurled Knob Stage | Rp41.900 |
| TRUSCO Knurled Knob | Rp38.900 |
| ELESA Plastic Lobe Knob | Rp47.900 |
| TRUSCO Lobe Knob Bolt | Rp12.900 |
| ELESA Plastic Knurled Knob | Rp35.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/nkP115838848-1.jpg)





/e9P102226513-6.jpg)




%20(Kunci%20Ring%20Ratchet)/P102742462-2.jpg)

/jeP108909698-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)